3 gph Pump
CleanCut® 3 gph Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The valve operation cuts oil flow almost instantly when power is cut to the solenoid coil, eliminating coasting stops that can cause soot formation on shut-down. The Beckett GeniSys controls or Beckett’s PD timer work well with the clean-cut pump to bring the burner up to full speed before light-of
- There are fewer moving parts compared to conventional pumps and fewer troublesome oil fittings to cause problems. In addition, all of the moving parts in the clean-cut pumps have been in use for years in both the US and in Europe
- The unique design of the clean-cut pumps deliver up to 4 gallons per hour at 100 psi (note that applications above 3 gph will require an additional valve to meet UL requirements)
Specifications
- Collection:
- CleanCut®
- Flow Rate:
- 3 gph
- Power Source:
- Oil
- Product Type:
- Pump
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 045558130038
- Volts:
- 240V
- Watts:
- 9