This product requires certification to purchase.

Single-Stage 3 gph Oil Burner Pump

R. W. Beckett

CleanCut® Single-Stage 3 gph Oil Burner Pump

  • Fast #
  • Part #BPF205N2U
  • Item #9435269
  • Manufacturer Part #PF205N2U
5 out of 5 Customer Rating
Brand image
R. W. Beckett

CleanCut® Single-Stage 3 gph Oil Burner Pump

  • Fast #
  • Part #BPF205N2U
  • Item #9435269
  • Manufacturer Part #PF205N2U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The valve operation cuts oil flow almost instantly when power is cut to the solenoid coil, eliminating coasting stops that can cause soot formation on shut-down. The Beckett GeniSys controls or Beckett’s PD timer work well with the clean-cut pump to bring the burner up to full speed before light-of
  • There are fewer moving parts compared to conventional pumps and fewer troublesome oil fittings to cause problems. In addition, all of the moving parts in the clean-cut pumps have been in use for years in both the US and in Europe
  • The unique design of the clean-cut pumps deliver up to 4 gallons per hour at 100 psi (note that applications above 3 gph will require an additional valve to meet UL requirements)
  • Requires Certification

Specifications

Collection:
CleanCut®
Flow Rate:
3 gph
Power Source:
Oil
Product Type:
Pump
Temperature Range:
32 to 140 Deg F
UL Listed:
Yes
UPC:
045558135071
Volts:
240V
Watts:
9