2 in. Flare x MPT Brass Fusible Safety Valve for Fire Safety
Firomatic® 2 in. Flare x MPT Brass Fusible Safety Valve for Fire Safety
Product Details
Product Details
- Valves are listed as 'fusible link valves' - UL842 for the US and Canada
- High quality brass construction with manual feature for use as a service valve
- Straight and angle versions available for installation flexibility
- Robust handwheel design, improved in 2018. 165°F or 200°F closing temperature, depending on model
- Approved for kerosene, ASTM D396 for No1 & No2 fuel oil, ASTM D396 for B6-B20, and ASTM D975 for diesel fuel
Specifications
- ASTM:
- ASTM D-396, ASTM S-975
- Application:
- Fire Safety
- Collection:
- Firomatic®
- End Connection 1:
- Flare
- End Connection 2:
- MPT
- End Connections:
- Flare x MPT
- Length:
- 2
- Material:
- Brass
- Product Type:
- Fusible Safety Valve
- UL Listed:
- UL 842
- UPC:
- 045558133879
- Valve Size:
- 3/8 in x 1/4 in