This product requires certification to purchase.

Female Sweat Brass Fusible Link Inline Valve

R. W. Beckett

Firomatic® Female Sweat Brass Fusible Link Inline Valve

  • Fast #
  • Part #B12840
  • Item #10070063
  • Manufacturer Part #12840
5 out of 5 Customer Rating
Brand image
R. W. Beckett

Firomatic® Female Sweat Brass Fusible Link Inline Valve

  • Fast #
  • Part #B12840
  • Item #10070063
  • Manufacturer Part #12840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality design with brass valve body, valve stem, and cap assembly
  • Valves have additional safety feature of automatically closing if a high-temperature event exceeds the valve rating (165°F or 200°F)
  • All washers and O-rings are made of Viton® equivalent material
  • Robust handwheel design, improved in 2018. 165° F or 200° F closing temperature, depending on model
  • Approved for kerosene, ASTM D-396 for No1 & No2 fuel oil, ASTM D-396 for B6-B20, and ASTM D-975 for diesel fuel
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Collection
Firomatic®
Material
Brass
Warranty & Product Information
CSA Certified
CSA B139 2015
Product Type
Fusible Link Inline Valve
UL Listed
UL 842
UPC
045558133145