Female Sweat x MPT Brass Fusible Burner Valve
Firomatic® Female Sweat x MPT Brass Fusible Burner Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fusible Burner Valve
Specifications
- CSA Certified:
- CSA B139.15
- Collection:
- Firomatic®
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/8 in x 1/4 in
- Length:
- 1-1/4
- Material:
- Brass
- Product Type:
- Fusible Burner Valve
- UL Listed:
- UL 842
- UPC:
- 045558133855