FPT Brass Valve
Firomatic® FPT Brass Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valves are listed as 'fusible link valves' - UL842 for the US and Canada
- High quality brass construction with manual feature for use as a service valve
- Straight and angle versions available for installation flexibility
- Robust handwheel design, improved in 2018
Specifications
- Collection:
- Firomatic®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Product Type:
- Valve
- UL Listed:
- Yes
- UPC:
- 045558133138