This product requires certification to purchase.

120V Electronic Ignitor for Aero Oil Burner

R. W. Beckett

PowerLight® 120V Electronic Ignitor for Aero Oil Burner

  • Fast #
  • Part #B51828U
  • Item #7810007
  • Manufacturer Part #51828U
5 out of 5 Customer Rating
Brand image
R. W. Beckett

PowerLight® 120V Electronic Ignitor for Aero Oil Burner

  • Fast #
  • Part #B51828U
  • Item #7810007
  • Manufacturer Part #51828U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Aero Oil Burner
  • Requires Certification

Specifications

AMP:
0.035
Brand Model Compatibility:
Aero Oil Burner
Collection:
PowerLight®
Material:
Plastic
Material Type:
Thermoplastic
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm-- www.P65Warnings.ca.gov
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
UPC:
045558060335
Volts:
120V