This product requires certification to purchase.

1 in. MIP x IPS Anodeless Service Riser

R.W. Lyall Company

1 in. MIP x IPS Anodeless Service Riser

  • Fast #
  • Part #L241321320830
  • Item #4626078
  • Manufacturer Part #241321320830
4 out of 5 Customer Rating
Brand image
R.W. Lyall Company

1 in. MIP x IPS Anodeless Service Riser

  • Fast #
  • Part #L241321320830
  • Item #4626078
  • Manufacturer Part #241321320830
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
End Connection 1:
MIPT
End Connection 2:
Plain End
End Connections:
MIPT x Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Riser