This product requires certification to purchase.

2 in. NPT X IPS Compression Straight DR 11 Fusion Bonded Epoxy Steel and Ductile Iron Riser

R.W. Lyall Company

2 in. NPT X IPS Compression Straight DR 11 Fusion Bonded Epoxy Steel and Ductile Iron Riser

  • Fast #
  • Part #L222382380830
  • Item #7372009
  • Manufacturer Part #222382380830
4.5 out of 5 Customer Rating
Brand image
R.W. Lyall Company

2 in. NPT X IPS Compression Straight DR 11 Fusion Bonded Epoxy Steel and Ductile Iron Riser

  • Fast #
  • Part #L222382380830
  • Item #7372009
  • Manufacturer Part #222382380830
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Compression
End Connections
NPT x Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Material
Steel, Ductile Iron
Schedule Class
DR 11
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53 Grade A, ASTM A-536 Grade 65-45-12, ASTM D-2513
IAPMO Listed
Yes