This product requires certification to purchase.

1 in. Plastic Full Port IPS 100# Ball Valve

R.W. Lyall Company

PE 3408 1 in. Plastic Full Port IPS 100# Ball Valve

  • Fast #
  • Part #LBV0070YMFN0000
  • Item #4483060
  • Manufacturer Part #BV0070YMFN0000
4.2 out of 5 Customer Rating
Brand image
R.W. Lyall Company

PE 3408 1 in. Plastic Full Port IPS 100# Ball Valve

  • Fast #
  • Part #LBV0070YMFN0000
  • Item #4483060
  • Manufacturer Part #BV0070YMFN0000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
PE 3408
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Pressure Class:
100#
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Operating Nut
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve