This product requires certification to purchase.

16 oz. (Case of 1000) Plastic Cup

R3 Distribution

16 oz. (Case of 1000) Plastic Cup

  • Fast #
  • Part #RVP16L
  • Item #10170673
  • Manufacturer Part #VP16L
5 out of 5 Customer Rating
R3 Distribution

16 oz. (Case of 1000) Plastic Cup

  • Fast #
  • Part #RVP16L
  • Item #10170673
  • Manufacturer Part #VP16L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
16 oz
Height:
5-13/25 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Size:
3-7/10 in x 5-13/25 in
Width:
3-7/10 in