This product requires certification to purchase.

1.5 - 3 Ton - Convertible - Cased - Coil

Trane

Comfort™ 1.5 - 3 Ton - Convertible - Cased - Coil

  • Fast #
  • Part #T4TXCB003DS3HCB
  • Item #9855303
  • Manufacturer Part #4TXCB003DS3HCB
4 out of 5 Customer Rating
Brand image
Trane

Comfort™ 1.5 - 3 Ton - Convertible - Cased - Coil

  • Fast #
  • Part #T4TXCB003DS3HCB
  • Item #9855303
  • Manufacturer Part #4TXCB003DS3HCB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
3000
CFM:
1125 ft3/min
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
Comfort™
Configuration:
Convertible, Downflow, Horizontal, Upflow
Depth:
21-1/2 in
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
3
Material:
Platinum
Max CFM:
1125 cfm
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2.5 Ton
Weight:
42 lb
Width:
17-1/2 in