This product requires certification to purchase.

2.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

Trane

XR13 Series 2.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR3030N1000B
  • Item #9960631
  • Manufacturer Part #4TTR3030N1000B
4.1 out of 5 Customer Rating
Brand image
Trane

XR13 Series 2.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR3030N1000B
  • Item #9960631
  • Manufacturer Part #4TTR3030N1000B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pocatello, ID
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
17
BTU:
300000
BTU Cooling Rating:
30000 Btu/h
CFM:
2800 ft3/min
Coil Type:
Spine Fin
Collection:
XR13 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
33 in
Factory Std. Refrigerant Charge:
11 oz
Height:
34 in
Horsepower:
1/8 hp
Length:
29-3/4 in
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
68
MBH:
30
Max Fuse Size:
25
Maximum Overcurrent Protection (MOP):
25
Minimum Circuit Ampacity (MCA):
17
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
SEER:
13.0
SEER2:
13.8
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
156 lb
Width:
30-1/10 in