1-1/4 x 1-1/4 in. Schedule 40 Bell End Standard Radius 90 Degree Conduit Elbow
1-1/4 x 1-1/4 in. Schedule 40 Bell End Standard Radius 90 Degree Conduit Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow, Straight
- Schedule Class:
- 40, Standard
- UL Listed:
- No