This product requires certification to purchase.

10 ft. Cinch Strap Ratchet

Rack-Strap

10 ft. Cinch Strap Ratchet

  • Fast #
  • Part #RCSR1BD10
  • Item #7515349
  • Manufacturer Part #CSR1-BD10
4.1 out of 5 Customer Rating
Brand image
Rack-Strap

10 ft. Cinch Strap Ratchet

  • Fast #
  • Part #RCSR1BD10
  • Item #7515349
  • Manufacturer Part #CSR1-BD10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc electroplated steel ratchet
  • 10 ft blue polyester strap
  • Working load limit: 500 Lbs
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Color Finish Name:
Blue
Length:
10 ft
Material:
Plastic, Steel
Material Type:
Polyester
Tool Type:
Cinching Strap
UPC:
893109001272
Width:
1 in
Work Load Limit:
500 lb