This product requires certification to purchase.

8 ft. Strap Replacement Kit

Rack-Strap

8 ft. Strap Replacement Kit

  • Fast #
  • Part #RRS10
  • Item #1289012
  • Manufacturer Part #RS-10
5 out of 5 Customer Rating
Brand image
Rack-Strap

8 ft. Strap Replacement Kit

  • Fast #
  • Part #RRS10
  • Item #1289012
  • Manufacturer Part #RS-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
8
Material:
Plastic
Material Type:
Polyester
Tool Type:
Strap
Work Load Limit:
1