This product requires certification to purchase.

1/2 in. Conduit Connector

RACO

1/2 in. Conduit Connector

  • Fast #
  • Part #RAC2802
  • Item #433647
  • Manufacturer Part #2802
3.6 out of 5 Customer Rating
Brand image
RACO

1/2 in. Conduit Connector

  • Fast #
  • Part #RAC2802
  • Item #433647
  • Manufacturer Part #2802
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rugged metallic construction ensures mechanical protection
  • Non insulated
  • Oversized hex compression nuts assure easy wrench installation
  • UL listed, CSA
  • Available in trade sizes of 1/2 in. through 4 in
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Die Cast Zinc
Warranty & Product Information
UPC
050169028025