This product requires certification to purchase.

1-1/2 x 4 in. Octagon Box

RACO

1-1/2 x 4 in. Octagon Box

  • Fast #
  • Part #R125
  • Item #7531712
  • Manufacturer Part #125
5 out of 5 Customer Rating
Brand image
RACO

1-1/2 x 4 in. Octagon Box

  • Fast #
  • Part #R125
  • Item #7531712
  • Manufacturer Part #125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination screw heads provide for faster installation
  • Requires Certification

Specifications

Capacity:
15.5 cu in
Color Finish Name:
Grey
Depth:
1-1/2 in
Height:
4 in
Material:
Steel
Size:
4 in
UL Listed:
UL E195978
UPC:
050169901250
Width:
4 in