This product requires certification to purchase.

1-1/2 X 3/4 Steel Reducer WSHR

RACO

1-1/2 X 3/4 Steel Reducer WSHR

  • Fast #
  • Part #RAC1372
  • Item #244010
  • Manufacturer Part #1372
5 out of 5 Customer Rating
Brand image
RACO

1-1/2 X 3/4 Steel Reducer WSHR

  • Fast #
  • Part #RAC1372
  • Item #244010
  • Manufacturer Part #1372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electro plated for added corrosion protection
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1-1/2
Fitting Size 2:
3/4
Fitting Sizes:
1-1/2 in x 3/4 in
Height:
2-1/5
Length:
1/10
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RAC1372
UPC:
050169013724