1-Gang 20.3 cu in. Non-Metallic Sheathed Cable
1-Gang 20.3 cu in. Non-Metallic Sheathed Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
- Single-gang boxes have knockouts that break out quickly and cleanly for faster installation
- Positioning tabs for fast accurate mounting on studs or joists
- Oversized nail support that resists hammer impact and prevents box deformation
Specifications
- Capacity:
- 20.3 cu in
- Color Finish Name:
- Grey
- Depth:
- 3-3/16
- Height:
- 2-1/4
- Length:
- 3-19/100
- Material:
- Plastic
- Material Type:
- PVC
- Number Of Gangs:
- 1
- Type:
- R7820RAC
- UL Listed:
- Yes
- UPC:
- 050169978207
- Width:
- 3-21/25