This product requires certification to purchase.

1 in. Steel Knockout Seal

RACO

1 in. Steel Knockout Seal

  • Fast #
  • Part #R1044
  • Item #280645
  • Manufacturer Part #1044
4.4 out of 5 Customer Rating
Brand image
RACO

1 in. Steel Knockout Seal

  • Fast #
  • Part #R1044
  • Item #280645
  • Manufacturer Part #1044
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
1-12/25 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UPC
050169010440