1/2 in. Top Section Nylon Liquid Tight Connection
1/2 in. Top Section Nylon Liquid Tight Connection
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All gray nonmetallic construction provides superior corrosion protection
- Each connector is supplied with a Neoprene O-ring and nylon locknut
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Rubber
- Material Type:
- Nylon
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 050169472286