1/2 x 1/2 in. Insulated Steel Compression Connector

You last purchased this on
 
RACO

1/2 x 1/2 in. Insulated Steel Compression Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

1/2 x 1/2 in. Insulated Steel Compression Connector

  • Fast #
  • Part #R2912
  • Item #7246516
  • Manufacturer Part #2912
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All steel construction insures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • 1/2 in. to 4 in. connectors provide concrete-tight connections
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation.
  • Requires Certification

Specifications

End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-29/50 in
Material:
Steel
Width:
1-4/25 in