19.5 cu in. Non-Metallic Round Recessed Floor Box in Grey
19.5 cu in. Non-Metallic Round Recessed Floor Box in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RACO® Nonmetallic floor box has been engineered from the inside out with features that reduce installation time and offer increased capabilities from one box in power, voice and data
- Hubbell® nonmetallic floor boxes are economical to install and easy to level off
- A wide choice of cover materials and finishes are available
- 3" minimum pour depth
Specifications
- Capacity:
- 19.5 cu in
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 5
- Height:
- 6
- Material:
- Non-Metallic
- Type:
- R5511
- UL Listed:
- Yes
- UPC:
- 050169055113