2-5/8 in. Round Ceiling Set Up Box
2-5/8 in. Round Ceiling Set Up Box
Frequently Purchased Together
Product Details
- Self-clamping wire entry clamps
- Round fixture boxes offer an optional front-mounted grounding screw
- RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
Specifications
- Capacity:
- 10 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-5/8 in
- Diameter - Inside 1:
- 3-1/2 in
- Height:
- 15-1/2 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Engineered Polycarbonate Compound
- Type:
- R7907
- UL Listed:
- Yes
- Width:
- 4-1/4 in