3-1/2 in. Round Plastic Ceiling Box
3-1/2 in. Round Plastic Ceiling Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 1125-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
- Self-clamping wire entry clamps
- Round fixture boxes offer an optional front-mounted grounding screw
- Oversized nail support that resists hammer impact and prevents box deformation
Specifications
- Application:
- Residential
- Capacity:
- 18 cu in
- Color Finish Name:
- Grey
- Depth:
- 2-5/8
- Diameter - Inside 1:
- 3-1/2
- Height:
- 4
- Material:
- Synthetic
- Product Type:
- Ceiling Box
- UL Listed:
- Yes
- UPC:
- 050169971192
- Width:
- 4