3/4 in. Connection NMSC Squeeze Clamp Top Section Direct Connector
NM Series 3/4 in. Connection NMSC Squeeze Clamp Top Section Direct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged metallic construction will last the lifetime of the installation
- Meets UL compliance
- Fits cable size 3#10, 3#6, and 2#6
Specifications
- Application:
- Dry Locations
- CSA Certified:
- CSA C22.2 No.18
- Collection:
- NM Series
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 47/50
- Length:
- 1-33/50
- Material:
- Die Cast Zinc, Metal
- Product Type:
- Cable Connector
- UL Listed:
- Yes
- UPC:
- 050169028636