This product requires certification to purchase.

3/4 in. Die Cast Zinc Conduit Connector

RACO

3/4 in. Die Cast Zinc Conduit Connector

  • Fast #
  • Part #R2193
  • Item #7246522
  • Manufacturer Part #2193
4.5 out of 5 Customer Rating
Brand image
RACO

3/4 in. Die Cast Zinc Conduit Connector

  • Fast #
  • Part #R2193
  • Item #7246522
  • Manufacturer Part #2193
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 12000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged metallic construction insures mechanical protection for the raceway
  • Requires Certification

Specifications

End Connection 1:
NPSM
End Connections:
NPSM
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Die Cast Zinc
UPC:
050169021934