This product requires certification to purchase.

3/4 x 1-1/4 in. Reducing Washer

RACO

3/4 x 1-1/4 in. Reducing Washer

  • Fast #
  • Part #R1369
  • Item #7957386
  • Manufacturer Part #1369
3.2 out of 5 Customer Rating
Brand image
RACO

3/4 x 1-1/4 in. Reducing Washer

  • Fast #
  • Part #R1369
  • Item #7957386
  • Manufacturer Part #1369
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1533
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-1/4 in. to 3/4 in. Reducing Washer
  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Fitting Size 1:
3/4
Fitting Size 2:
1-1/4
Fitting Sizes:
3/4 in x 1-1/4 in
Height:
1-969/1000
Length:
8/125
Material:
Steel
Product Type:
Reducing Washer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.p65Warnings.ca.gov
UPC:
050169013694