This product requires certification to purchase.

3/4 x 3/4 in. Die Cast Zinc Compression Coupling

RACO

3/4 x 3/4 in. Die Cast Zinc Compression Coupling

  • Fast #
  • Part #R2823
  • Item #7246503
  • Manufacturer Part #2823
3.4 out of 5 Customer Rating
Brand image
RACO

3/4 x 3/4 in. Die Cast Zinc Compression Coupling

  • Fast #
  • Part #R2823
  • Item #7246503
  • Manufacturer Part #2823
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2 in. to 4 in. couplings provide concrete-tight connections
  • Rugged metallic construction provides mechanical protection for the raceway
  • Hex compression nuts assure easy wrench installation
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No.18
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Die Cast Zinc
UL Listed:
UL E195970
UPC:
050169028230