4-1/4 in. Raised Electrical Box Cover
4-1/4 in. Raised Electrical Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4 in. x 2 in. Handy Box Cover, 1-Receptacle, 1.406 in. Dia
- RACO® Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
- Steel cover is 1/16 in. thick
- Made from zinc, pre-coated, steel
- Key-hole mounting feature allows for installation of cover without removing the concrete ring screws
Documents
Specifications
- Height:
- 4-47/250 in
- Length:
- 49/100 in
- Material:
- Steel
- Type:
- R863
- UPC:
- 050169008638