4-11/16 x 2-1/8 in. Square Box
4-11/16 x 2-1/8 in. Square Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
Specifications
- Capacity:
- 42 cu in
- Color Finish Name:
- Silver
- Depth:
- 2-1/8
- Height:
- 4-227/330
- Length:
- 2-17/90
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 050169902578
- Width:
- 4-227/330