This product requires certification to purchase.

4-11/50 in. 3 x 2 in. Gangable Switch Box 2-1/2 in. Deep in Grey

RACO

4-11/50 in. 3 x 2 in. Gangable Switch Box 2-1/2 in. Deep in Grey

  • Fast #
  • Part #RAC509
  • Item #7729037
  • Manufacturer Part #509
5 out of 5 Customer Rating
Brand image
RACO

4-11/50 in. 3 x 2 in. Gangable Switch Box 2-1/2 in. Deep in Grey

  • Fast #
  • Part #RAC509
  • Item #7729037
  • Manufacturer Part #509
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 in. x 2 in., 2-1/2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • Supplied with four 1/2 in. knockouts
  • Includes plaster ears and clips for "cut-in" or "old work" applications
  • 12.5 cu. In. capacity
  • Acceptable for use in 2-hour fire rated walls
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Grey
Height:
2-1/2
Length:
2-1/2
Material:
Steel
UPC:
050169005095