4-19/100 in. 1 gal Metal Handy Box Switch Cover
4-19/100 in. 1 gal Metal Handy Box Switch Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 12000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
Specifications
- Color Finish Name:
- Silver
- Height:
- 2-31/100
- Length:
- 4-3/16
- Material:
- Galvanized Zinc
- UPC:
- 050169008652