4-19/100 in. Duplex Handy Cover
4-19/100 in. Duplex Handy Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 12000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
Specifications
- Height:
- 4-47/250
- Length:
- 11/50
- Material:
- Steel
- UPC:
- 050169008645