4-69/100 in. Square Flat Cover with 1/2 in. Knockout
4-69/100 in. Square Flat Cover with 1/2 in. Knockout
Frequently Purchased Together
Product Details
- Mounting key-hole allows for installation of cover without removing the box screws
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1/16 in
- Height:
- 4-11/16 in
- Material:
- Metal
- UL Listed:
- Yes