This product requires certification to purchase.

4 in. 4 cu in. Square Cover Open

RACO

4 in. 4 cu in. Square Cover Open

  • Fast #
  • Part #R756
  • Item #325935
  • Manufacturer Part #756
3.6 out of 5 Customer Rating
Brand image
RACO

4 in. 4 cu in. Square Cover Open

  • Fast #
  • Part #R756
  • Item #325935
  • Manufacturer Part #756
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Requires Certification

Specifications

Height:
4
Material:
Metal
Type:
R756
UPC:
050169907566