This product requires certification to purchase.

4 in. Double Raised Cover

RACO

4 in. Double Raised Cover

  • Fast #
  • Part #R778
  • Item #325948
  • Manufacturer Part #778
5 out of 5 Customer Rating
Brand image
RACO

4 in. Double Raised Cover

  • Fast #
  • Part #R778
  • Item #325948
  • Manufacturer Part #778
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled mounting slots to compensate up to 12 degree misalignment
  • Raised 1/2"
  • UL Listed
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
4
Length:
1/2
Material:
Metal
UPC:
050169907788