This product requires certification to purchase.

4 in. Round Splice Box Cover

RACO

4 in. Round Splice Box Cover

  • Fast #
  • Part #R53740
  • Item #9590153
  • Manufacturer Part #5374-0
5 out of 5 Customer Rating
Brand image
RACO

4 in. Round Splice Box Cover

  • Fast #
  • Part #R53740
  • Item #9590153
  • Manufacturer Part #5374-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Requires Certification
Dimensions & Measurements
Width
4 in
Characteristics & Features
Color Finish Name
Grey
Material
Steel
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA 3R
Type
R53740
UL Listed
Yes
UPC
050169537404