4 in. Square 5/8 in. Deep 2-Gang Switch Ring
4 in. Square 5/8 in. Deep 2-Gang Switch Ring
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4 in. Square Cover, 2-Device, 5/8 in. raised
Documents
Specifications
- Height:
- 4 in
- Length:
- 5/8 in
- Material:
- Steel
- Type:
- R769