4 x 1-1/2 x 1/2 - 3/4 in. Deep Octagon Box Knockout
4 x 1-1/2 x 1/2 - 3/4 in. Deep Octagon Box Knockout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Octagon boxes are used in the installation of ceiling or wall lighting fixtures
- Combination Phillips/slotted screw heads
Specifications
- Capacity:
- 15.5 cu in
- Color Finish Name:
- Silver
- Depth:
- 1-1/2
- Diameter - Inside 1:
- 4
- Height:
- 3-9/16
- Material:
- Steel
- Shape:
- Octagonal
- Size:
- 4 in
- UL Listed:
- Yes
- UPC:
- 050169001271
- Weight:
- 0.48
- Width:
- 3-9/16