4 x 2-1/8 in. Metallic Welded Square Box
4 x 2-1/8 in. Metallic Welded Square Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1650-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reference the Box Selection section in the front of this catalog for complete description of bracket types and features
- TKO® Knockouts allow for design and installation flexibility
Specifications
- Capacity:
- 21 cu in
- Depth:
- 1-1/2
- Height:
- 4
- Material:
- Metal
- UL Listed:
- Yes
- UPC:
- 050169001967
- Width:
- 4