7/50 in. 1-Gang Duplex Cover with Flip Lid in Brass

You last purchased this on
 
RACO

7/50 in. 1-Gang Duplex Cover with Flip Lid in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

7/50 in. 1-Gang Duplex Cover with Flip Lid in Brass

  • Fast #
  • Part #R6250
  • Item #7729035
  • Manufacturer Part #6250
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Covers are 3 in. wide x 4-5/32 in. long
  • Cover screw centers are 3-5/32 in. x 2-1/8 in.
  • Rectangular brass covers are used with RACO single-gang, two-gang and three-gang rectangular floor boxes
  • Hardware and instructions included
  • Solid brass construction
  • Duplex cover with two 1-1/2 in. threaded plugs
  • Requires Certification

Documents


Specifications

Application:
Carpet
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Cover Included:
No
Height:
2-99/100 in
Length:
4-4/25 in
Material:
Brass
NEMA:
NEMA 3R
Number Of Gangs:
1
Shape:
Rectangular
Type:
R6250
UL Listed:
Yes
Weight:
0.65 lb
Width:
7/50 in