Aluminum and Metallic 4-53/100 in. Electrical Box Cover
Aluminum and Metallic 4-53/100 in. Electrical Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged die cast construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Includes gasket and mounting hardware
- Multi-lingual instructions in each package
Specifications
- Color Finish Name:
- Grey
- Height:
- 4-531/1000
- Material:
- Aluminum
- UPC:
- 050169514801