Metal 14/25 x 4-1/8 in. Electrical Box Cover in Silver
Metal 14/25 x 4-1/8 in. Electrical Box Cover in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Height:
- 4-1/8
- Length:
- 14/25
- Material:
- Metal
- UPC:
- 050169999967