Rubber Round Recessed Floor Box in Brass
Rubber Round Recessed Floor Box in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used for power/data
- 15A, 125V tamper resistant receptacle
- Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed
- Recessed receptacle minimizes plug protrusion
- Height accessible adjustments after box is mounted
Specifications
- AMP:
- 15
- Application:
- Carpet, Wood, Tile
- CSA Certified:
- Yes
- Capacity:
- 28 cu in
- Color Finish Name:
- Brass
- Depth:
- 5-5/16
- Height:
- 5-5/8
- Material:
- Steel
- Product Type:
- Floor Box Kit
- UL Listed:
- Yes
- UPC:
- 050169947135
- Volts:
- 125V
- Width:
- 5-5/8