3 x 2 x 2-1/2 in. Steel Old Work Switch Box

You last purchased this on
 
RACO

STAB-iT™ 3 x 2 x 2-1/2 in. Steel Old Work Switch Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

STAB-iT™ 3 x 2 x 2-1/2 in. Steel Old Work Switch Box

  • Fast #
  • Part #R518S
  • Item #7246488
  • Manufacturer Part #518S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • Plaster ears allow a box to be used in "old work" applications
  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • Requires Certification

Specifications

Collection:
STAB-iT™
Depth:
2-1/2 in
Height:
3 in
Material:
Steel
Type:
R518S
UL Listed:
UL E195978
Width:
2 in