3 x 2 x 2-1/2 in. Steel Old Work Switch Box with Clip
STAB-iT™ 3 x 2 x 2-1/2 in. Steel Old Work Switch Box with Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
Specifications
- Collection:
- STAB-iT™
- Depth:
- 2-1/2
- Height:
- 3
- Material:
- Steel
- Type:
- R523S
- UL Listed:
- UL E195978
- UPC:
- 050169500514
- Width:
- 2