This product requires certification to purchase.

4 x 4 x 2-1/8 in. Steel Square Box with M-Bracket

RACO

STAB-iT™ 4 x 4 x 2-1/8 in. Steel Square Box with M-Bracket

  • Fast #
  • Part #R232MS
  • Item #7246492
  • Manufacturer Part #232MS
4.1 out of 5 Customer Rating
Brand image
RACO

STAB-iT™ 4 x 4 x 2-1/8 in. Steel Square Box with M-Bracket

  • Fast #
  • Part #R232MS
  • Item #7246492
  • Manufacturer Part #232MS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1375
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • TKO® Knockouts offer greater flexibility with RACO® patented combination 1/2" and 3/4" knockout
  • UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2" to 6"
  • Requires Certification

Specifications

Capacity:
30.3 cu in
Collection:
STAB-iT™
Depth:
2-1/8
Height:
4
Material:
Steel
Type:
R232MS
UL Listed:
UL E195978
UPC:
050169500736
Width:
4