4 x 4 x 2-1/8 in. Steel Square Box with M-Bracket
STAB-iT™ 4 x 4 x 2-1/8 in. Steel Square Box with M-Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1375-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- TKO® Knockouts offer greater flexibility with RACO® patented combination 1/2" and 3/4" knockout
- UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2" to 6"
Specifications
- Capacity:
- 30.3 cu in
- Collection:
- STAB-iT™
- Depth:
- 2-1/8
- Height:
- 4
- Material:
- Steel
- Type:
- R248MS
- UL Listed:
- UL E195978
- UPC:
- 050169500798
- Width:
- 4